Beli mesin laser di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. KRISBOW Mesin Thicknesser Planner Kayu
    Mulai

    Rp36.999.900

    KRISBOW Mesin Thicknesser Planner Kayu
    atribut:
    • Motor (V/Hz/W): 220/50/3000
    • Max. Depth Cut (mm): 5
    • Table Size (mm): 410x750
    • Cutter Block Diameter (mm): 95
    • Cutter Block Speed (rpm): 4050
    • Cutting Knife (pcs): 4
    • Dimensions (mm): 650x890x1020
    • Max. Thickness Workpiece (mm): 220
    • Max. Width Workpiece (mm (inch)): 410 (16)
  2. BOSCH Meteran Laser Level (Laser Line)
    Rating:
    100% of 100
    (1)
    Mulai

    Rp649.900

    BOSCH Meteran Laser Level (Laser Line)
    Deskripsi:
    The Bosch Line and Point Laser Level is a pocket-sized tool that allows the user to easily mount the laser, align it and go to work, making it a great tool for basic tasks. Handy for horizontal, vertical or angular applications, it has two built-in bubble vials, with quick and accurate leveling.
  3. OREE LASER Middle Sheet Fiber Laser Cutting Machine (Mesin Potong Laser)
    Mulai

    Rp3.999.999.900

    OREE LASER Middle Sheet Fiber Laser Cutting Machine (Mesin Potong Laser)
    atribut:
    • Working Area (mm): 3050x1530
    • Accuracy of Positioning (mm): ±0.03
    • Repeat Repositioning Accuracy (mm): ±0.02
    • Maximum Acceleration (G): 0.8
    • Maximum Movement Speed (m/minute): 100
  4. Anycubic Printer 3D
    Mulai

    Rp2.899.900

  5. OREE LASER Fiber Laser Cutting Machine (Mesin Potong Laser)
    Mulai

    Rp5.099.999.900

    OREE LASER Fiber Laser Cutting Machine (Mesin Potong Laser)
    atribut:
    • Laser Power (W): 1000 to 6000
    • Working Area (mm): 1500x3000
    • Accuracy of Positioning (mm): ±0.05
    • Repeat Repositioning Accuracy (mm): ±0.03
    • Maximum Movement Speed (m/minute): 80
    • Maximum Acceleration (G): 0.8
  6. OREE LASER Flatbed Fiber Laser Cutting Machine (Mesin Potong Laser)
    Mulai

    Rp8.399.999.900

    OREE LASER Flatbed Fiber Laser Cutting Machine (Mesin Potong Laser)
    atribut:
    • Working Area (mm): 3000x1500
    • Laser Output Power (W): 1000/1500/2000/3000/4000/6000
    • Repeated Repositioning Accuracy (mm): ±0.03
    • Maximum Speed (m/minute): 140
  7. KRISBOW Plasma Cutting Machine 3P (Mesin Potong Plasma)
    Mulai

    Rp17.999.900

    KRISBOW Plasma Cutting Machine 3P (Mesin Potong Plasma)
    Deskripsi:
    PLASMA CUT 100A 3P VRC10- Hemat energy ,ringanserta kecepatan pemotongan lebih cepat 2x dibanding prosess menggunakan Oxy-Cutting- Cocok untuk pengerjaan pemotongan material Stainles steel,Copper,iron dan allumunnium- IGBT inverter teknologi- Pendingin Kipas
    atribut:
    • Dimensions (mm): 610x290x430
    • Current (A): 100
    • Aluminium (mm): 35
    • Color: Yellow
    • Dimensions (cm): 61x29x43
    • Duty cycle: 0.6
    • OCV Voltage (V): 300
    • Protection Class: IP21S/F
    • Voltage (V): 3800 AC (50Hz/3Ph)
  8. KRISBOW Mesin Cut Off
    Mulai

    Rp2.199.900

  9. Mokoworkwear Vest Red-Black (Rompi Kerja Safety)
    Mulai

    Rp249.900

    Mokoworkwear Vest Red-Black (Rompi Kerja Safety)
    Deskripsi:
    Vest Red Black- Rompi Safety Red BlackMaterial Premium Poliester – Tahan lama, tidak mudah robek- Material Premium: Terbuat dari poliester berkualitas tinggi yang tahan lama dan tidak mudah robek, menjaga rompi tetap awet meski dipakai terus-menerus.- Desain Ergonomis: Pas di tubuh tanpa mengganggu pergerakan, sehingga kamu bisa bekerja dengan fleksibilitas maksimal.- Warna Merah Hitam Terang: Kombinasi warna mencolok yang memastikan kamu mudah terlihat, menjaga keamanan di lingkungan kerja yang berisiko.- Kantong Multifungsi: Banyak kantong untuk menyimpan alat kerja dan barang-barang pribadi dengan praktis.- Pita Reflektif: Pita reflektif yang memberikan visibilitas ekstra di kondisi cahaya rendah, meningkatkan keselamatan di malam hari atau area gelap.Rompi Safety Merah Hitam dari Mokoworkwear bukan hanya soal keamanan, tapi juga kenyamanan dan gaya. Cocok untuk berbagai industri seperti konstruksi, pertambangan, dan lainnya.Beli rompi safety terpercaya dan pastikan kamu selalu aman dan nyaman di tempat kerja!
    atribut:
    • Color: Red-Black
    • Material: Premium Polyester
  10. Taffware Machine Self Leveling 16 Line Laser 4D Remote (Alat Ukur Laser)
    Rating:
    100% of 100
    (1)
    Mulai

    Rp539.900

    Taffware Machine Self Leveling 16 Line Laser 4D Remote (Alat Ukur Laser)
    Deskripsi:
    Laser level adalah sebuah alat bantu yang berguna untuk menentukan sebuah objek telah lurus baik secara vertikal maupun horizontal. Alat dari Taffware Hilda memiliki 16 buah titik laser sehingga dapat menentukan axis vertikal maupun horizontal dalam waktu bersamaan dengan mudah. Alat ini biasa digunakan untuk keperluan konstruksi yang membutuhkan presisi yang sempurna. Alat ini juga sudah dilengkapi remote untuk memudahkan Anda mengendalikannya dari jarak jauh. Uniknya lagi, bila alat ini berada dalam posisi permukaan miring maka alat akan langsung mengeluarkan bunyi sebagai notifikasi kepada Anda bahwa permukaan tidak rata atau datar
    atribut:
    • Input (V/Hz): 100 - 240, 50/60
    • Material: Plastik
  11. TANIZAWA Tali Dagu untuk Helm Safety (Tali Helm)
    Mulai

    Rp98.900

    TANIZAWA Tali Dagu untuk Helm Safety (Tali Helm)
    atribut:
    • Material: Polypropylene
    • Weight (g): 13
  12. KRISBOW Mesin Pemotong Keramik
    Mulai

    Rp969.900

    KRISBOW Mesin Pemotong Keramik
    atribut:
    • Blade Diameter (mm): 110
    • Dimensions (LxWxH) (mm): 220x210x180.
    • Frequency (Hz): 50
    • Input Power (W): 570
    • Maximum Cutting Capacity (mm): 34
    • No Load Speed (rpm): 13300
    • Voltage (V): 220
  13. KRISBOW Profile Cutting Machine (Mesin Potong Pelat)
    Mulai

    Rp12.999.900

    KRISBOW Profile Cutting Machine (Mesin Potong Pelat)
    atribut:
    • Rated Input Voltage (V/Ph/Hz): 220/1/50
    • Cutting Thickness (mm): 6-100
    • Ø Circle Cutting (mm): 20-600
    • Length of Line Cutting (mm): 1200
    • Max Size of Cutting Square (mm): 500x500
    • Cutting Speed (mm/minute): 50-750
    • Dimensions (mm): 750x300x700
    • Max. Size of Cutting Rectangle (mm): 400x900/450x750
  14. KRISBOW Mesin Gergaji Bundar
    Rating:
    100% of 100
    (1)
    Mulai

    Rp1.699.900

    KRISBOW Mesin Gergaji Bundar
    atribut:
    • Blade Size (mm): 185
    • Dimensions (LxWxH) (cm): 35x26x25
    • Input Power (W): 1300
    • Max Cutting Depth 45°(mm): 40
    • Max Cutting Depth 90°(mm): 65
    • No Load Speed (rpm): 5000
  15. SATA Mechanics Bench Vise
    Mulai

    Rp2.499.900

    SATA Mechanics Bench Vise
    Deskripsi:
    - Excellent clamping force- Machined base plate for smooth swivel with lug holes for secure positioning on workbench- Large anvil work surface for shaping- Replaceable serrated main jaws provide tight grip- Square steel structure provides high strength clamping force for safe use- Made of heavy duty cast iron
  16. STS Marking Laser
    38%
    Mulai

    Rp6.199.900

    STS Marking Laser
    Deskripsi:
    -The cross laser line is irradiated with one device.-Since 10mW laser element is adopted, a bright laser line will be irradiated.-Convenient for places where ink cannot be used.-The irradiation direction can be freely adjusted with a mount.-To position the working process in stone cutting/block cutting machine, woodworking/sawingmachines, etc.-AC adapter (built-in strong noise filter and instantaneous power outage measures)
    atribut:
    • Radiation Angle: 120°
    • Size: 62x75mm
    • Accessories: AC adapter (built-in strong noise filter and instantaneous power outage measures)
    • Purpose of Use: To position the working process in stone cutting/block cutting machine, woodworking/sawingmachines, etc.
Daftar Harga mesin laser Terbaru October 2026
KRISBOW Mesin Thicknesser Planner KayuRp36.999.900
BOSCH Meteran Laser Level (Laser Line)Rp649.900
OREE LASER Middle Sheet Fiber Laser Cutting Machine (Mesin Potong Laser)Rp3.999.999.900
Anycubic Printer 3DRp2.899.900
OREE LASER Fiber Laser Cutting Machine (Mesin Potong Laser)Rp5.099.999.900
OREE LASER Flatbed Fiber Laser Cutting Machine (Mesin Potong Laser)Rp8.399.999.900
KRISBOW Plasma Cutting Machine 3P (Mesin Potong Plasma)Rp17.999.900
SDI Cutting Mat (Alas Potong)Rp43.900
KRISBOW Mesin Cut OffRp2.199.900
KRISBOW Mesin Potong Rumput BackpackRp2.999.900

Data diperbarui pada 10/10/2026 (Harga belum termasuk PPN)